Zoro Homepage

Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw

  • Mfr # XPSMCMMX0802

  • Zoro # G7807518


product price: $484.18
/ea
Free Shipping & Returns

Key Features

Electrical Connection
screw terminal
Width
114.5 mm
Depth
22.5 mm
Standards
EN/IEC 61800-5-1 || EN/IEC 61508 || EN/ISO 13849-1 || IEC 62061
Height
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPSMCMMX0802
Zoro #
G7807518
UPC #
-
Country of Origin
Italy

Dimensions

Width
114.5 mm
Depth
22.5 mm
Height
99 mm

Details

Item
Pairs Output Module Inputs Expansion 8 2
Electrical Connection
screw terminal
Standards
EN/IEC 61800-5-1 || EN/IEC 61508 || EN/ISO 13849-1 || IEC 62061
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 61800-5-1
Product Certifications
cULus || TUV || RCM
[Us] Rated Supply Voltage
24 V - 20...20 % DC
Number Of Terminal Blocks
6
Device Short Name
XPSMCM
Connections - Terminals
2 captive screw clamp terminals, removable terminal block || 1 captive screw clamp terminals, removable terminal block
Integrated Connection Type
backplane expansion bus
Discrete Output Current
400 mA || 100 mA
Safety Level
can reach category 4 EN/ISO 13849-1 || can reach PL = e EN/ISO 13849-1 || can reach SIL 3 EN/IEC 61508 || SILCL 3 IEC 62061
Mounting Support
omega 35 mm DIN rail EN 50022
Power Consumption In W
3 W
Power Dissipation In W
3 W
Discrete Input Type
isolated
Vibration Resistance
+/-0.35 mm 10-55 Hz)EN/IEC 61496-1
Discrete Output Type
PNP
Ambient Air Temperature For Operation
-10-55°C
Insulation
250 V AC between power supply and housing EN/IEC 61800-5-1
Overvoltage Category
II
Ip Degree Of Protection
IP20 enclosure)
Relative Humidity
10-95 %
Quality Labels
CE
Output Load
60 Ohm
Pollution Degree
2
Function Of Module
monitoring safety detection discrete input || monitoring safety dialogue discrete input || monitoring safety actuators discrete output
Number Of Outputs
4 test line control || 2 safety outputs OSSD contactor/drive connection || 2 configurable diagnostic connection
Number Of Inputs
8 digital || 2 digital external device monitoring
Discrete Input Voltage
24 V DC
Ambient Air Temperature For Storage
-20-85°C
Electromagnetic Compatibility
electrostatic discharge immunity test 6 kV on contact) EN/IEC 61000-4-2 || electrostatic discharge immunity test 20 kV on air) EN/IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80...1000 MHz) EN/IEC 61000-4-3 || susceptibility to electromagnetic fields 30 V/m 1.4 GHz...2 GHz) EN/IEC 61000-4-3
Discrete Output Voltage
24 V DC
Load Type
resistive load
Product Or Component Type
safe mixed I/O expansion module
Cable Cross Section
0.2-1.5 mm² - AWG 24...AWG 16 flexible without cable end || 0.2-2.5 mm² - AWG 24...AWG 14 flexible without cable end || 0.25-1 mm² - AWG 23...AWG 18 flexible with cable end, without bezel || 0.25-2.5 mm² - AWG 23...AWG 14 flexible with cable end, with bezel || 0.25-2.5 mm² - AWG 23...AWG 14 flexible with cable end, without bezel || 0.5-1.5 mm² - AWG 20...AWG 16 flexible with cable end, with double bezel || 0.2-1 mm² - AWG 24...AWG 18 solid without cable end || 0.2-2.5 mm² - AWG 24...AWG 14 solid without cable end
Shock Resistance
10 gn 16 ms) 1000 shocks on each axis EN/IEC 61496-1
Local Signalling
1 LED green PWR power ON || 1 LED green RUN RUN (status) || 1 LED red E IN internal error || 1 LED red E EX external error || 2 LEDs orange ADDR node address || 8 LEDs yellow IN input status || 2 LEDs green/red OUT output status || 2 LEDs yellow RST restart signal || 2 LEDs yellow STATUS output status
Pvc Free
Yes
Service Life
20 year(s)
Range of Product
Preventa Safety automation

Description

Pairs Output Module Inputs Expansion 8 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.