Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

PCB, Socket, Slim Plug-In Relay, Square, 6 A, 5, Plug-in

  • Mfr # RSL1GB4BD

  • Zoro # G3466505

CAD Available

product price: $12.49
/ea

Key Features

CAD Drawing
Mounting Style
PCB, Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSL1GB4BD
Zoro #
G3466505
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.1 in
Body Width
0.19 in
Body Height
1.1 in
Body Depth
0.72 in
Overall Depth
0.74 in

Details

Item
Slim Plug-In Relay
Mounting Style
PCB, Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 24V
Status Indicator
No Indicator
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Response Time
12 msec
Socket Included
No Socket
Input Voltage
24V DC
Power Consumption - Relay
0.17 W
Contact Material
Gold Plated Silver Alloy
Sealing
Sealed
Minimum Switching Voltage
24V
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Mechanical Operating Durability
10,000,000
Power Consumption
0.17 W
For Use With
Hard-Wired Logic Automated Systems
Minimum Operating Temperature
-40 Degrees F
Pin Shape
Flat
Maximum Switching Voltage
277V
Push-To-Test Method
No Test Button
Electrical Operating Durability
60,000
Weight
0.16 oz
IP Rating
IP40
Minimum Switching Current
1 mA
Maximum Operating Temperature
131 Degrees F
Switching Power
Max 1500 VA; 50 W; Min 24 mW
Operating Time
5 ms reset || 12 ms
Protection Category
RT III
Series
RSL; slim interface relay
Switching Voltage
24/277V
Coil Resistance
3390 Ohm
CAD Available
Yes

Description

Slim Interface Relay, Base Type Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 5, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 24V, Mounting Style Printed Circuit Board and Socket, Push-To-Test Method No Button, Body Depth 0.72 in, Body Height 1.1 in, Body Width 0.19 in, Contact Material Gold Plated Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.