Shop All Push Button Control Stations
Schneider Electric
Pendant Control Station, Yellow
Mfr # XACA4713
Zoro # G3464213
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact Form 1NO, 1NO, 1NO, 1NO, 1NC
- Legend Up/Down/Right/Left
- Type of Operator Push Button
- Standards CSA C22.2 No 14, EN/IEC 60204-32, EN/IEC 60947-5-1, UL 508
Product Information
- Brand Schneider Electric
- MFR # XACA4713
- Zoro # G3464213
- UPC # 785901277934
- Country of Origin Czechia
- Category Push Button Control Stations
Details
Description
Pendant control station, Legend Up/Down/Right/Left, Contact Form 1NO, 1NO, 1NO, 1NO, 1NC, Mechanical Interlock Yes, Housing Color Yellow, Type of Operator Push Button, Number of Speeds 1, IP Rating 65, Housing Material Polypropylene, Standards CSA C22.2 No 14, EN/IEC 60204-32, EN/IEC 60947-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70K)
- SQUARE D Meter Main, CQR, 0 Spaces, 125A, Main Circuit Breaker, 1 Phase (CQRB100CP)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- Schneider Electric Push Button Control Stations