Zoro Homepage

Pendant Station Contact 240Vac 3A Xe

  • Mfr # XENG3791

  • Zoro # G0129304


product price: $42.49
/ea

Key Features

Standards
UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14
Ambient Air Temperature For Operation
-25-70°C
Product Compatibility
XACA
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XENG3791
Zoro #
G0129304
UPC #
-
Country of Origin
France

Details

Item
Contact Block
Standards
UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14
Ambient Air Temperature For Operation
-25-70°C
Product Compatibility
XACA
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Contact Block Type
double
Product Or Component Type
contact block
Contacts Type And Composition
1 NO + 1 NC
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Short-Circuit Protection
10 A fuse protection cartridge gG
[Ithe] Conventional Enclosed Thermal Current
10 A
Terminals Description Iso N°1
(13-14)NO || B
Contact Operation
slow-break
Type Of Operator
latching
Electrical Circuit Type
control circuit
Maximum Resistance Across Terminals
25 MOhm
Connections - Terminals
screw clamp terminals, 1 x 0.5 to 1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5 to 2 x 1.5 mm² with cable end
Terminals Description Iso N°2
(11-12)NC || B
Mounting Of Block
front mounting
Shock Resistance
100 gn IEC 60068-2-27
Operating Force
13 N
Contact Block Application
single speed
Component Name
XENG
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Mechanical Durability
1000000 cycles
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Overvoltage Category
class II IEC 61140
Conventional Enclosed Thermal Current
10 A
Terminals Description ISO n°1
(13-14)NO; B
Terminals Description ISO n°2
(11-12)NC; B
Terminals Description ISO n°1
(13-14)NO; B
Terminals Description Iso N°2
(11-12)NC || B
Terminals Description Iso N°1
(13-14)NO || B
Terminals Description ISO n°2
(11-12)NC; B
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V
Compatible with Series
XACA

Description

Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.