Zoro Homepage

Pilot Light, 230 to 240VAC, Ylw, LED Lamp

  • Mfr # XB7EV05MP

  • Zoro # G3547732


product price: $36.85
/ea
Sold in multiples of 10 for $368.50

Key Features

Voltage
230 to 240 V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7EV05MP
Zoro #
G3547732
UPC #
785901542971
Country of Origin
Indonesia

Dimensions

Size
22 mm
Height
29 mm
Width
29 mm
Length
54 mm
Overall Height
1.14 in
Panel Cutout Diameter
22 mm
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.13 in

Details

Item
Pilot Light
Voltage
230 to 240 V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
Terminal Connection
Screw Clamp
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
REACH, RoHS, WEEE
Includes
Pilot Lights With Integral LED
Average Life
70000 hr
Replacement Lamps
Integrated
NEMA Rating
12, 4
Type
Steady Signal
Body Material
Plastic
IP Rating
IP20, IP65
Lamp Voltage
230V AC
Lens Color
Yellow
Series
XB7
Includes Lens
Lens Included
NEMA Enclosure Rating
12, 4
Lamp Color
Yellow
Voltage Rating - Maximum
230 V AC

Description

Pilot Light, LED, Yellow, Voltage 230 to 240 V AC, Size 22 mm, Shape Round, NEMA Rating 12, 4, IP Rating IP20, IP65, Standards REACH, RoHS, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.