Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 24VDC, Green, LED Lamp

  • Mfr # XB6EAV3BP

  • Zoro # G3571828


product price: $10.35
/ea

Key Features

Voltage
24 V DC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6EAV3BP
Zoro #
G3571828
UPC #
785901697688
Country of Origin
China

Dimensions

Size
16 mm
Overall Width
0.71 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
16 mm
Overall Height
1.58 in

Details

Item
Pilot Light
Voltage
24 V DC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Quick Connect
Bezel
Plastic
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
CCC, cURus, REACH, RoHS, WEEE
Type
Steady Signal
Lamp Voltage
24V DC
Body Material
Plastic
NEMA Rating
13, 4, 4X
IP Rating
IP65
Includes
Round pilot light 16mm Diameter - IP65 Green Integral LED 24V DC Polarised Connector
Average Life
30000 hr
NEMA Enclosure Rating
13, 4, 4X
Voltage Rating - Maximum
24 V DC
Lens Color
Green
Lamp Color
Green
Series
XB6E

Description

Pilot Light, LED, Green, Voltage 24 V DC, Size 16 mm, Shape Round, NEMA Rating 13, 4, 4X, IP Rating IP65, Standards CCC, cURus, REACH, RoHS, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.