Zoro Homepage

Pilot Light Complete, Red, LED

  • Mfr # 9001SKP35LRR9

  • Zoro # G0633823


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP35LRR9
Zoro #
G0633823
UPC #
785901831402
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
1.65 in
Overall Height
2.76 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Domed
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Body Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
24V AC/DC
Includes
Light Module and LED Lamp
Lamp Voltage - Maximum
24 V AC/DC
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
28 V AC/DC
Lamp Color
Red
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Red
Series
9001SK
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.