Pilot light, Harmony XB7, round 22 mm, red, integral LED, 230.240 V, faston connectors

  • Mfr # XB7EV04MP3

  • Zoro # G200905539


product price:  $41.55
/ea
Sold in multiples of 10 for $415.50

Key Features

Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Terminal Connection
Faston
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-5-1 || JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7EV04MP3
Zoro #
G200905539
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Height
29 mm
Width
29 mm
Depth
54 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Faston
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-5-1 || JIS C8201-1
Terminals Description Iso N°1
(X1-X2)PL
Supply Voltage Limits
195-264 V AC
Connections - Terminals
Faston connectors 1 x 6.35 mm EN/IEC 60947-1 || Faston connectors 2 x 2.8 mm EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Current Consumption
16 to 20 mA
Device Presentation
monolithic product
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Additional Information
with plain lens
Light Source
LED
Nema Degree Of Protection
NEMA 4 UL 50 E || NEMA 12 UL 50 E
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-5-1
Signalling Type
steady
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Cap/Operator Or Lens Colour
red
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Bulb Base
integral LED
Electromagnetic Compatibility
disturbing field emissionclass B EN 55011
Protective Treatment
TH
Device Short Name
XB7
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Ambient Air Temperature For Operation
-25-70°C
Fixing Mode
fixing nut beneath head 2-2.4 N.m
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Product Or Component Type
pilot light
Service Life
70000 h at rated voltage and 25°C
Range of Product
Harmony XB7

Description

Round pilot light 0 22 - red - integral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.