Zoro Homepage

Pilot Light Head, Green, 22mm

  • Mfr # ZB4BV03

  • Zoro # G1031073


product price: $7.35
/ea

Key Features

Material
Chrome
Lens Type
Smooth
Color
Green
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BV03
Zoro #
G1031073
UPC #
785901354192
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
31 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Material
Chrome
Lens Type
Smooth
Color
Green
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Lamp Type
Incandescent, LED, Neon
For Use With
Schneider BA9 Light Modules
Body Material
Chrome Plated Metal
Standards
CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Basic Material
Metal
Lens Material
Plastic
Suggested Lamp Type
Mfr. Series BA9 Lamp Module
Shape
Round
Product Type
Pilot Light Head
Bezel Material
chromium plated metal
Operator Additional Information
with plain lens
Product Or Component Type
head for pilot light
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK06 IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
P3 front mounting BA 9s || P4 front mounting BA 9s and transformer
Shape Of Signaling Unit Head
round
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
BA 9s
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Cap/Operator Or Lens Colour
green
Ambient Air Temperature For Operation
-40-55°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Device Short Name
ZB4
Light Head Material
Metal
Compatible with Series
XB4
Compatible Lamp Type
BA9 Lamp Module
NEMA Enclosure Rating
13, 4X

Description

Pilot Light Head, Size 22 mm, Color Green, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series BA9 Lamp Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.