Zoro Homepage

Pilot Light Head, Green, LED

  • Mfr # ZB4BV033

  • Zoro # G2649114


product price: $6.95
/ea

Key Features

Color
Green
Lamp Type
LED
Shape
Round
Lens Material
Plastic
Bezel
Chromium Plated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BV033
Zoro #
G2649114
UPC #
785901354147
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
0.87 in (22 mm)
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Color
Green
Lamp Type
LED
Shape
Round
Lens Material
Plastic
Bezel
Chromium Plated Metal
Lens Type
Smooth
Basic Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Standards
CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
For Use With
Schneider ZB4BV Mount Base and Integral LED module
Body Material
Chrome Plated Metal
Suggested Lamp Type
Mfr. Series ZB4BV Mount Base and Integral LED Module
Material
Chrome
Product Type
Pilot Light Head
Protective Treatment
TH
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Overvoltage Category
Class I IEC 60536
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
IK Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Product Or Component Type
Head for pilot light
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Electrical Composition Code
P1 front mounting integral LED; P2 front mounting integral LED and transformer
Head Type
Standard
Device Presentation
Basic element
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Product Compatibility
Universal LED
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Compatible Lamp Type
Universal LED Module
NEMA Enclosure Rating
13, 4X
Light Head Material
Metal
Compatible with Series
XB4

Description

Pilot Light Head, Size 22 mm, Color Green, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.