Zoro Homepage

Pilot Light Head, Yellow, LED

  • Mfr # ZB5AV053

  • Zoro # G2118961


product price: $7.65
/ea

Key Features

Color
Yellow
Lamp Type
LED
Shape
Round
Lens Material
Plastic
Bezel
Dark Grey Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AV053
Zoro #
G2118961
UPC #
785901355069
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
0.87 in (22 mm)
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Color
Yellow
Lamp Type
LED
Shape
Round
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Basic Material
Plastic
For Use With
Schneider ZB4BV Mount Base and Integral LED module
Suggested Lamp Type
Mfr. Series ZB4BV Mount Base and Integral LED Module
Body Material
Plastic
NEMA Rating
13, 4X
Standards
CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Material
Plastic
Product Type
Pilot Light Head
Station Name
XALD 1 to 5 cut-outs; XALK 2 to 5 cut-outs
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Product Or Component Type
Head for pilot light
Electrical Composition Code
P1 front mounting integral LED; P2 front mounting integral LED and transformer; PF1 front mounting integral LED; PR1 rear mounting integral LED
Product Compatibility
Universal LED
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Bezel Material
Dark Gray plastic
Head Type
Standard
Device Presentation
Basic element
Overvoltage Category
Class II IEC 60536
IK Degree Of Protection
IK05 IEC 50102
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
IP Degree Of Protection
IP66 IEC 60529; IP67 IEC 60529; IP69 IEC 60529; IP69K ISO 20653
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Compatible Lamp Type
Universal LED Module
Light Head Material
Plastic
NEMA Enclosure Rating
13, 4X
Compatible with Series
XB5

Description

Pilot Light Head, Size 22 mm, Color Yellow, Shape Round, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.