Zoro Homepage

Pilot Light, Incan, White, 110-120V

  • Mfr # 9001SKP1W31

  • Zoro # G6369282


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Action
Normal
Lamp Type
Incandescent
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP1W31
Zoro #
G6369282
UPC #
785901041153
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in
Overall Depth
1.65 in
Panel Cutout Diameter
30 mm
Overall Height
2.76 in

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Plastic
Replacement Lamps
4VCW2
Lamp Voltage
6V AC/DC
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
Standards
REACH, RoHS, WEEE
Hz
50/60 Hz
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
Lamp Color
White
Voltage Rating - Maximum
120 V AC
Lamp Voltage - Maximum
120 V AC
Lens Color
White
Series
9001SK
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.