Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Green, 22mm, 24VAC/DC

  • Mfr # XB5AVB3

  • Zoro # G1034494


product price: $57.19
/ea

Key Features

Voltage
24V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AVB3
Zoro #
G1034494
UPC #
785901383994
Country of Origin
France

Dimensions

Size
22 mm
Height
42 mm
Length
54 mm
Width
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.65 in
Overall Depth
2.13 in
Panel Cutout Diameter
22 mm

Details

Item
Pilot Light
Voltage
24V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Bezel
Dark Grey Plastic
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
13, 4, 4X
Standards
CSA, REACH, RoHS, UL Listed, WEEE
IP Rating
IP66, IP67, IP69, IP69K
Body Material
Plastic
Includes
Light Module and Head, Mounting Base
Average Life
100000 hr
Type
Steady Signal
NEMA Enclosure Rating
13, 4X
Series
XB5
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Green
Includes Lens
Lens Included
Lens Color
Green
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V AC/DC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof

Description

Pilot Light, Voltage 24V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module and Head, Mounting Base, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.