
Pilot Light, LED, White
Mfr # ZB5CV013
Zoro # G6593456
product price: $27.95
/eaKey Features
Color
White
Lamp Type
LED
Shape
Square
Lens Material
Plastic
Bezel
Dark Grey Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5CV013
Zoro #
G6593456
UPC #
785901386889
Country of Origin
France
Dimensions
Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Details
Item
Pilot Light Head
Color
White
Lamp Type
LED
Shape
Square
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Basic Material
Plastic
IP Rating
IP66
Standards
CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Suggested Lamp Type
Mfr. Series ZB4BV Mount Base and Integral LED Module
Body Material
Plastic
Material
Plastic
NEMA Rating
13, 4X
Product Type
Pilot Light Head
Compatible with Series
XB5
Compatible Lamp Type
Universal LED Module
Light Head Material
Plastic
NEMA Enclosure Rating
13, 4X
Description
Pilot Light Head, Size 22 mm, Color White, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.