Schneider Electric
Pilot Light Lens 30 mm, Amber
Mfr # 9001A9
Zoro # G2642096
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
- Color Amber
- Lens Type Dome
- Shape Standard
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00, Mesh (RSRS-316-E)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- WHATMAN Grade 44 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1444-070)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- Schneider Electric Push Buttons & Indicators