Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, No Lens, Incandescent

  • Mfr # 9001KP5

  • Zoro # G1858954


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP5
Zoro #
G1858954
UPC #
785901005704
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Height
2.43 in
Overall Width
2.13 in
Overall Depth
1.62 in

Details

Item
Pilot Light
Voltage
480V AC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Bezel
Metal
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP66
Replacement Lamps
4VCW2
Lamp Voltage
6V AC/DC
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Material
Zinc Die Cast
Hz
50/60 Hz
Rated Supply Voltage
380 to 480 V
Cap/Operator Or Lens Color
Without cap
NEMA Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Light Block Supply
Via transformer 380 V AC 50/60 Hz; Via transformer 480 V AC 50/60 Hz
Product Certifications
CE; CSA LR25490 class 3211 03; UL listed file E42259 CCN NKCR
Light Source
Incandescent bulb
Product Or Component Type
Head for pilot light
Bulb Base
BA 9s
Supply Frequency
50 to 60 Hz
Includes Push-To-Test
No Push-To-Test Included
Series
9001K
Voltage Rating - Maximum
480 V AC
Lens Color
No Lens Included
Body Finish
Chrome Plated
Lamp Voltage - Maximum
6 V AC/DC
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Includes Lens
No Lens Included

Description

Pilot Light, Voltage 480V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.