Zoro Homepage

Pilot Light, No Lens, Incandescent

  • Mfr # 9001KP7

  • Zoro # G0853815


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP7
Zoro #
G0853815
UPC #
785901008743
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Overall Depth
1.62 in
Overall Height
2.43 in

Details

Item
Pilot Light
Voltage
240V AC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Bezel
Metal
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Material
Zinc Die Cast
Replacement Lamps
4VCW2
IP Rating
IP66
Lamp Voltage
6V AC/DC
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Hz
50/60 Hz
Includes Lamp Module
Lamp Module Included
Series
9001K
Body Finish
Chrome Plated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lens Color
No Lens Included
Lamp Voltage - Maximum
240 V AC
Voltage Rating - Maximum
240 V AC
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
No Lens Included

Description

Pilot Light, Voltage 240V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.