Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, White, 30mm, LED

  • Mfr # 9001SKP38LWW31

  • Zoro # G3612963


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP38LWW31
Zoro #
G3612963
UPC #
785901413219
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
2.76 in
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.65 in

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Body Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
IP Rating
IP66
Standards
REACH, RoHS, UL 508, WEEE
Includes
10 A Cartridge Fuse Conforming to EN/IEC 60947-5-1
Includes Push-To-Test
No Push-To-Test Included
Series
9001SK
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Color
White
Includes Lens
Lens Included
Voltage Rating - Maximum
120 V AC/DC
Lamp Voltage - Maximum
120 V AC/DC
Lens Color
White
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming to EN/IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.