Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, White, 30mm, LED

  • Mfr # XB5FVG1

  • Zoro # G0196764


product price: $51.65
/ea

Key Features

Voltage
110 to 120V AC
Color
White
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5FVG1
Zoro #
G0196764
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Length
55 mm
Width
36.6 mm
Height
42 mm
Depth
2.17 in (55 mm)
Overall Height
1.65 in
Overall Width
1.44 in
Mounting Diameter
1.20 in (30.5 mm)
Panel Cutout Diameter
30 mm
Overall Depth
2.17 in

Details

Item
Pilot Light
Voltage
110 to 120V AC
Color
White
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
Terminal Connection
Screw Clamp
Bezel
Dark Grey Plastic
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Average Life
100000 hr
NEMA Rating
13, 4X
Replacement Lamps
Integrated
Body Material
Plastic
Standards
CSA, REACH, RoHS, UL Listed, WEEE
IP Rating
IP66, IP67, IP69, IP69K
Type
Steady Signal
Lamp Voltage
110 to 120 V AC
Surge Withstand
1 kV IEC 61000-4-5
Device Presentation
Complete product
IP Degree Of Protection
IP66 IEC 60529; IP67 IEC 60529; IP69 IEC 60529; IP69K ISO 20653
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Electromagnetic Compatibility
Electrostatic discharge - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2; Electrostatic discharge - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2; Electromagnetic emission class B conforming to IEC 55011
Service Life
100000 h at rated voltage and 25°C
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Product Certifications
UL Listed; CSA
Supply Voltage Limits
100 to 132 V AC
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Shock Resistance
50 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 30 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Compatibility Code
XB5
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Head Type
Built-in-flush
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Bulb Base
Integral LED
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Overvoltage Category
Class II IEC 60536
Rated Insulation Voltage
250 V 3)IEC 60947-1
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Current Consumption
14 mA
IK Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Electromagnetic Emission
Class B IEC 55011
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Signalling Type
Steady
Bezel Material
Dark Gray plastic
Protective Treatment
TH
Light Source
Universal LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
Voltage Rating - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Lens Color
White
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
13, 4X
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Resistance Properties
Dust Resistant, Shock Resistant, Waterproof
Series
XB5
Lamp Color
White

Description

Pilot Light, Voltage 110 to 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 110 to 120 V AC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.