Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC, 32 GB Cap., 24 V AC/DC

  • Mfr # TM172OBM28R

  • Zoro # G615890888


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
28
Series
Modicon M171/M172/M173
Mounting Style
DIN Rail and Surface
Input Circuit Current - Maximum
2.5 mA
Input Circuit Voltage - Maximum
24 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172OBM28R
Zoro #
G615890888
UPC #
3606481390103
Country of Origin
Italy

Dimensions

Overall Height
4.3 in
Overall Depth
2.4 in
Overall Width
5.7 in

Details

Number of Inputs
28
Series
Modicon M171/M172/M173
Mounting Style
DIN Rail and Surface
Input Circuit Current - Maximum
2.5 mA
Input Circuit Voltage - Maximum
24 V AC/DC
Communication Protocol Method
RS-485, USB
Display Type
No Display
Expandability
Expandable
Output Circuit Current - Maximum
20 mA
Memory Capacity
32 GB
Output Circuit Voltage - Maximum
10 V DC
Number of Outputs
28
Output Circuit Voltage - Minimum
0 V DC
Output Circuit Current - Minimum
4 mA
Output Type
(4) Analog, (8) Digital
Item
PLC
Input Type
(8) Analog, (8) Digital
Clock Included
Clock Included
Product Type
Programmable Logic Controller
Communication Protocol
BACnet MS/TP, Modbus, Serial Link
Standards
CAN/CSA E60730-1, CE, CSA, CSA E60730-2-9, cURus, EAC, EN 60068-2-27, EN 60068-2-6 Fc, EN 60730-1, EN 60730-2-9, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6, RCM, UL 60730-1, UL 60730-2-9, UL94 (Material V0)

Description

PLC, Output Type (4) Analog, (8) Digital, Number of Inputs 28, Number of Outputs 28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.