Zoro Homepage

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 8501KPR12V24

  • Zoro # G3233036


product price: $58.89
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KPR12V24
Zoro #
G3233036
UPC #
785901334187
Country of Origin
China

Dimensions

Overall Height - Relay
2.6 in
Body Depth
2.1 in
Overall Depth
2.7 in
Body Height
1.4 in
Body Width
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Power Consumption - Relay
3 VA
HP @ 240V
1/2 hp
Socket
Mfr. No. 8501NR51 or 8501NR52
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket Code
A
Status Indicator
Mechanical Flag
Contact Material
Silver Nickel
HP @ 120V
1/3 hp
Standards
CE Marked, CSA Certified, UL Listed
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/3 hp
Maximum Operating Temperature
131 Degrees F
Motor Rated
Yes
Response Time
20 msec
Maximum Switching Voltage
300V AC, 30V DC
Sealing
Enclosed
Push-To-Test Method
No Test Button
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Pin Shape
Round
Series
Square D 8501K Series
Power Consumption
3 VA
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 1.4 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.