Zoro Homepage

Plug-In, Plug-In Relay, Square, 15 A, 14 Pins, Quick Connect

  • Mfr # RPM42ED

  • Zoro # G3467512


product price: $20.75
/ea
Sold in multiples of 10 for $207.50

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM42ED
Zoro #
G3467512
UPC #
785901639756
Country of Origin
China

Dimensions

Overall Height - Relay
1.06 in
Body Depth
1.54 in
Body Height
1.06 in
Overall Depth
1.82 in
Flat Pin Width
0.18 in
Body Width
1.61 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
48V DC
Current Rating
15 A
Contact Form
4PDT
Contact Rating (AC)
15 A @ 250V
Contact Rating (DC)
15 A @ 28V
Power Consumption - Relay
1.6 W
Response Time
20 msec
Input Voltage
52.8V DC
Contact Material
Silver Alloy
Features
EU RoHS Directive, Green Premium Product, Mercury Free, REACh free of SVHC, Toxic heavy Metal Free
Status Indicator
LED and Mechanical Flag
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, Level A Group Mounting, Protection Category RT I, UL 508, UL Listed
Socket Code
F
Pin Shape
Flat
Maximum Switching Voltage
250V
Coil Resistance
1,210 ohm
Series
Harmony(TM) RPM Series
Minimum Switching Current
10 mA
Power Consumption
1.6 W
Maximum Operating Temperature
131 Degrees F
Sealing
Enclosed
For Use With
Hard-Wired Logic Automated Systems
IP Rating
IP40
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced, 2,000V AC Between Poles with Basic
Push-To-Test Method
Lockable Push Test Button
Mechanical Operating Durability
10,000,000
Resistance Properties
Shock-Resistant, Vibration-Resistant
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
100,000
Weight
2.56 oz
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
Switching Voltage
250 V IEC
Operating Time
20 ms at nominal voltage
Protection Category
RT I
Safety Rating
IP40 EN/IEC 60529(Housing only), Protection Category RT I, Test Levels Level A

Description

Relay, Base Shape Square, Coil Voltage 48V DC, Contact Form 4PDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.54 in, Body Height 1.06 in, Body Width 1.61 in, Coil Resistance 1,210 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.