Plug-In, Plug-In Relay, Square, 10 A, 5 Pins, Quick Connect

  • Mfr # RXG13F7

  • Zoro # G1983065


product price:  $11.01
/ea
Sold in multiples of 10 for $110.10

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXG13F7
Zoro #
G1983065
UPC #
-
Country of Origin
China

Dimensions

Flat Pin Width
0.19 in
Body Width
0.51 in
Body Depth
1.36 in
Overall Depth
1.59 in
Body Height
1.14 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
SPDT
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Contact Material
Silver Alloy
Power Consumption - Relay
0.82VA
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, DNV-GL, EAC, IEC 61810-1, UL 508, UL Listed
Features
Insulation Class F; flag Local Signalling; With Status Led
Status Indicator
LED and Mechanical Flag
Push-To-Test Method
No Button
For Use With
Hard-Wired Logic Automated Systems
Weight
0.64 oz
Sealing
Enclosed
Socket Code
L
Maximum Switching Voltage
250V AC, 30V DC
Power Consumption
0.82 VA
Frequency
50/60 Hz
Series
Harmony(TM) RXG Series
Resistance Properties
Shock-Resistant, Vibration-Resistant
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-40 Degrees F
Minimum Switching Current
100 mA
Dielectric Strength
1,000V AC Between Contacts with Micro Disconnection, 5,000V AC Between Coil and Contact with Reinforced Insulation
Input Voltage
1.1V AC
Electrical Operating Durability
100,000
Response Time
20 msec
Pin Shape
Flat
Insulation Resistance
1,000 megaohm
IP Rating
IP40
Maximum Operating Temperature
158 Degrees F
Coil Resistance
6,300 ohm
Switching Voltage
250 V AC || 30 V DC
Protection Category
RT I
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.36 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 6,300 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.