
Poptop 2Way Spr 120V 1/2in Sweat 3.5Cv N
Mfr # VT2213G13B020
Zoro # G915268431
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Coefficient of Volume
3.5
Voltage
120V AC
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT2213G13B020
Zoro #
G915268431
UPC #
71142662185
Country of Origin
Unknown
Details
Valve Design
2-Way
Coefficient of Volume
3.5
Voltage
120V AC
Connection Type
Sweat
Description
Poptop 2Way Spr 120V 1/2in Sweat 3.5Cv N Invensys/Erie - Poptop 2Way Spr 120V 1/2in Sweat 3.5Cv N.C.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.