Power plug-in relay, 15 A, 1 CO, with LE, 230V AC Coil Volts, 1 C/O

  • Mfr # RPM12P7

  • Zoro # G700905701


product price:  $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Coil Voltage
230V AC
Current Rating
15 A
Contact Rating (AC)
15A @ 250V AC
Contact Rating (DC)
15A @ 28V DC
Contact Material
AgNi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM12P7
Zoro #
G700905701
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Voltage
230V AC
Current Rating
15 A
Contact Rating (AC)
15A @ 250V AC
Contact Rating (DC)
15A @ 28V DC
Contact Material
AgNi
Standards
CSA C22.2 No 14; EN/IEC 61810-1 508; EAC
Power Consumption - Relay
1.6 VA
Features
Lockable Test Button; Status LED
Operating Time
20 ms at nominal voltage
Protection Category
RT I
Switching Voltage
250 V IEC
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
Series
RPM; Power
Dielectric Strength
1500 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with reinforced
Operating Temp. Range
-40-55°C
Coil Resistance
16270 Ohm
Pin Shape
flat
Device Presentation
complete product
[Ithe] Conventional Enclosed Thermal Current
15 A -40-55°C
Rated Operational Voltage Limits
184...253 V AC
Minimum Switching Capacity
170 mW 10 mA, 17 V
Control Type
lockable test button
Electrical Durability
100000 cycles resistive
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Average Resistance
16270 Ohm at 20°C +/- 15 %
Pollution Degree
3
Drop-Out Voltage Threshold
>= 0.15 Uc AC
Load Current
15 A 250 V AC, 15 A 28 V DC
Average Coil Consumption In VA
1.6 60 Hz
Ambient Air Temperature For Storage
-40-85°C
Test Levels
level A group mounting
Series Name
Power
Ip Degree of Protection
IP40 conforming to IEC 60529
Device Short Name
RPM
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-55°C
Utilisation Coefficient
0.2
Operating Position
any position
Maximum Switching Capacity
3750 VA, 420 W
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Shock Resistance
15 gnin operation, 30 gnnot operating
Status Indicator
LED Indicator

Description

Power plug-in relay,15 A,1 CO,with LE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.