Protective guard, Harmony XB4, plastic, black, protection against accidental operation
Mfr # ZBZ1902
Zoro # G800422771
product price: $20.25
/eaKey Features
Material
plastic
Color
Black
Ambient Air Temperature For Operation
-25-70°C
Product or Component Type
guard
Accessory / Separate Part Destination
push-button, for standard head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBZ1902
Zoro #
G800422771
UPC #
-
Country of Origin
France
Details
Item
Black plastic guard vertical mounting fo
Material
plastic
Color
Black
Ambient Air Temperature For Operation
-25-70°C
Product or Component Type
guard
Accessory / Separate Part Destination
push-button, for standard head
Product Compatibility
ZB4BC, ZB5BC
Ik Degree of Protection
IK05 conforming to IEC 50102
Operator Additional Information
vertical mounting
Ambient Air Temperature For Storage
-40-85°C
Range of Product
Harmony XB5, Harmony XB4
Ik Degree Of Protection
IK05 IEC 50102
Accessory / Separate Part Category
isolation accessory
Product Or Component Type
guard
Description
Black plastic guard vertical mounting fo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.