Zoro Homepage

Push Buttn Cntrl Station, Forward/Reverse

  • Mfr # XALD251H29H7

  • Zoro # G2773906


product price: $60.89
/ea

Key Features

Contact Form
2NO
Basic Material
polycarbonate
Legend
For/Rev
Type of Operator
Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALD251H29H7
Zoro #
G2773906
UPC #
785901606659
Country of Origin
France

Dimensions

Size
22 mm
Width
2.68 in
Depth
4.1 in
Height
2 in
Overall Depth
4.1 in
Hub Size - Maximum
9/16 in
Overall Width
2.68 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Height
2 in

Description

This Harmony XALD, is a complete ready to use control station for two functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, IP67, IP69, IP69K, making it ideal for operation in harsh environments. This control station provides a good resistance to chemical agents, thanks to its electrical double insulation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides a polycarbonate double insulated enclosure with a light grey (RAL 7035) base of enclosure and a dark grey (RAL 7016) cover. This control station is ideally suited for industrial, buildings, and infrastructure applications. This control station complies with IEC, UL, CSA standards, as well as CE marking. It is also UL listed and CSA certified. It is compatible with the Harmony XB5 range of control and signaling units, providing a wide choice of circular and square heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.