Zoro Homepage

Push Buttn Cntrl Station, Open/Close/Stop

  • Mfr # 9001KYK33

  • Zoro # G2806894


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Contact Form
3NO/3NC
Number of Gangs
1
Legend
Open/Close/Stop
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KYK33
Zoro #
G2806894
UPC #
785901616221
Country of Origin
Mexico

Dimensions

Size
30 mm
Depth
7.5 in
Width
3.58 in
Height
3.53 in
Panel Cutout Diameter
30 mm
Overall Depth
3.53 in
Hub Size - Maximum
3/4 in
Manufacturer Warranty Length
18 mo
Overall Height
7 in
Overall Width
3.62 in

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Open/Close/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 3NO/3NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 7.5 in, Enclosure Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.