Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Buttn Cntrl Station, Open/Stop/Close

  • Mfr # XALD351H29H7

  • Zoro # G2754324


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/1NC
Basic Material
polycarbonate
Legend
Open/Stop/Close
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALD351H29H7
Zoro #
G2754324
UPC #
785901635024
Country of Origin
France

Dimensions

Size
22 mm
Width
2.68 in
Height
2 in
Depth
5.27 in
Overall Depth
5.27 in
Hub Size - Maximum
9/16 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
2 in
Overall Width
2.68 in

Details

Item
Control Station
Contact Form
2NO/1NC
Basic Material
polycarbonate
Legend
Open/Stop/Close
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Housing Color
light grey RAL 7035)
Standards
CE, CSA, IEC, UL Listed
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
IP Rating
IP66, IP67, IP69, IP69K
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEMA Contact Rating Designation
A600/Q600
Enclosure Material
Plastic
Operator Color
(2) Green, Red
Enclosure Color
Dark Gray/Light Gray
Voltage
600 V
Number of Speeds
1
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Application
three functions
Terminal Connection
screw clamp terminal
NEMA Enclosure Rating
13, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Operator Configuration
(3) Push Buttons
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend Open/Stop/Close, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Green, Red, Contact Form 2NO/1NC, Mechanical Interlock No, NEMA Rating 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Height 2 in, Width 2.68 in, Depth 5.27 in, Enclosure Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.