Push Button Operator, 30 mm, 1NO/1NC, 1NC, 1NO, Red

  • Mfr # 9001KR9R94H8

  • Zoro # G3463933


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained Pull / Maintained Push
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9R94H8
Zoro #
G3463933
UPC #
785901232889
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Action
Maintained Pull / Maintained Push
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
CE, CSA, UL Listed
IP Rating
IP66
Contact Form
1NO/1NC, 1NC, 1NO
Type of Operator
Push-Pull
Bezel
Chrome Plated Metal
NEMA Rating
13, 4
Bezel Material
Chrome
Color
Red
Features
Mercury Free
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4

Description

Push Button Operator, 30 mm, Push-Pull Type of Operator, Contact Form 1NO/1NC, 1NC, 1NO, Bezel Chrome Plated Metal, Color Red, NEMA Rating 13, 4, IP Rating IP66, Standards CE, CSA, UL Listed, Features Mercury Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.