Push Button Operator, 30 mm, 1NC/1NC, Green

  • Mfr # 9001KR8P1GH25

  • Zoro # G3457457


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KR8P1GH25
Zoro #
G3457457
UPC #
785901851943
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Lamp Type
Incandescent
Features
Self-Grounding, Finger-Safe Terminals
Number of Operators
1
Bezel
Chrome Plated Metal
Type of Operator
Guarded Button
Color
Green
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Lamp Module Type
Transformer
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP20, IP65
Legend/Background Color
Gray/Black
Contact Form
1NC/1NC
Series
9001K
Legend
Pull to Start, Push to Stop
Product Type
Push Button Operators
Bulb Base
BA 9s
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Device Short Name
K
[Us] Rated Supply Voltage
110 to 120 V
Product Or Component Type
illuminated push-button
Contacts Type And Composition
1 NC late break + 1 NC
Contact Operation
late-break
Cap/Operator Or Lens Colour
green
Operator Position Information
3 positions
Light Source
incandescent bulb
Device Presentation
complete product
Supply Frequency
50 to 60 Hz
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Additional Information
screw-on plastic
Product Certifications
CE || CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR
Light Block Supply
without supply, via integral transformer
Operator Profile
mushroom Ø 41 mm
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Plastic
Operating Temperature - Maximum
140 Degrees F
Legend Color
Gray
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Minimum
-22 Degrees F
Legend Background Color
Black

Description

Mushroom Head Push Button, 30 mm, Momentary Action, Guarded Button Type of Operator, Head Material Plastic, Contact Form 1NC/1NC, Bezel Chrome Plated Metal, Color Green, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Pull to Start, Push to Stop, Legend/Background Color Gray/Black, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.