Schneider Electric

Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
  • Head Material plastic
  • Bezel Material metal
  • Standards EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C 4520 || JIS C 852 || UL 508 || CSA C22.2 No 14
  • Contacts Type And Composition 1 NC
See all product information

Product Information

Dimensions

Size 30 mm
Mounting Diameter 30 mm

Details

Head Material plastic
Item PUSH BUTTON 600VAC 10A 30MM T-K
Bezel Material metal
Standards EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C 4520 || JIS C 852 || UL 508 || CSA C22.2 No 14
Contacts Type And Composition 1 NC
Mechanical Durability 5000000 cycles
Ambient Air Temperature For Operation -25-70°C
Type Of Operator push-pull
[Icm] Rated Short-Circuit Making Capacity 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contact Operation standard
[Uimp] Rated Impulse Withstand Voltage 2.5 kV EN/IEC 60947-1
Tightening Torque 0.8-0.8 N.m EN/IEC 60947-1
Rated Breaking Capacity 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Cap/Operator Or Lens Colour red
Shape Of Signaling Unit Head round
[Ie] Rated Operational Current 3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Ip Degree Of Protection IP66 IEC 60529
Product Or Component Type push-button
Product Certifications UL 508 || NEMA
Shape Of Screw Head cross slotted
[Ui] Rated Insulation Voltage 250 V 3)EN/IEC 60947-1
Short-Circuit Protection 10 A cartridge fuse EN/IEC 60947-5-1
Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Device Short Name 9001K
Nema Degree Of Protection NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
[Ith] Conventional Free Air Thermal Current 10 A
Operator Additional Information metal guard
Overvoltage Category class II IEC 61140
Operator Profile mushroom Ø 57 mm, red mushroom Ø 57 mm, unmarked
Shock Resistance 50 gn IEC 60068-2-27
Device Presentation complete product
Ambient Air Temperature For Storage -40-70°C
Protective Treatment TC
Operating Position any position
Contacts Material silver alloy contacts
Operator Position Information 2 positions
Connections - Terminals screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Positive Opening with IEC 60947-5-2
Range of Product Harmony 9001K

Description

This Harmony 9001K, modular red push button has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, a round shape and 40mm mushroom head and 1 x NC contact. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.