Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Control Station, 2NO/2NC, 30mm

  • Mfr # 9001KYK25

  • Zoro # G2393282


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KYK25
Zoro #
G2393282
UPC #
785901852216
Country of Origin
Mexico

Dimensions

Size
30 mm
Width
3.58 in
Height
3.53 in
Depth
5.75 in
Overall Height
5.75 in
Overall Depth
3.53 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
3/4 in
Overall Width
3.62 in

Details

Item
Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 13, 3, 4
Series
9001K
Hub Style
Dead-End
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
For Use With
indoor/outdoor
Action
Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
Enclosure Material
Zinc
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEMA Contact Rating Designation
A600/Q600
Enclosure Color
Gray
Mounting
Wall
Operator Color
(2) Black
Number of Speeds
1
IP Rating
IP66
Terminal Connection
screw-clamp terminals
Mounting Style
Surface
Provided Equipment
Contact block; Legend plate
Enclosure/Cubicle Description
Surface mounting
Product Or Component Type
Complete control station
Rated Operational Current AC
10 A
Control Station Composition
1 push-button 1 NO + 1 NC UP-DOWN
Contact Block Name
KA1
NEMA Degree Of Protection
NEMA 3/4/13
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operator Configuration
(2) Push Buttons
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
13, 3, 4
Product Type
Control Station
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Operating Temperature - Maximum
158 Degrees F

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down, Type of Operator Push Button/Push Button, Action Momentary, Operator Color (2) Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 5.75 in, Enclosure Material Zinc, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.