Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Enclosure 600Vac 10A Xalb Sp

  • Mfr # XALD321S1H7

  • Zoro # G0575270


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
polycarbonate
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALD321S1H7
Zoro #
G0575270
UPC #
785901579212
Country of Origin
France

Details

Item
Control Station
Material
polycarbonate
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA EN/IEC 60947-5-4
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Destination
for XB5 Ø 22 mm control and signalling units
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
XALD
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
complete control station
Ambient Air Temperature For Operation
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Shock Protection Class
class II IEC 60536
Ik Degree Of Protection
IK03 EN 50102
Operator Profile
3 flush push-buttons
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Tightening Torque
0.8-1.2 N.m EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Colour Of Cover
dark grey RAL 7016)
Control Station Composition
1 flush push-button
Colour Of Base Of Enclosure
light grey RAL 7035)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Control Station Application
three functions
Cover Color
Dark Gray RAL 7016)
Rated Operational Current
6 A 120 V, AC-15, A600 IEC 60947-5-1; 3 A 240 V, AC-15, A600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Enclosure Base Cover
Light Gray RAL 7035)
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Product Type
Control Station

Description

Control Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.