Head for non illuminated push button, Harmony XB5, plastic, projecting, red, 22mm, spring return, booted, unmarked

  • Mfr # ZB5AP4
  • Zoro # G4062938
product price: 
$
19.49
/ea

Key Features

Standards
EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
Bezel Material
dark grey plastic
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
spring return
Product Or Component Type
head for non-illuminated push-button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AP4
Zoro #
G4062938
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
35 mm
Cad Overall Width
30 mm

Details

Item
Push button head,plastic,projecting,r
Standards
EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
Bezel Material
dark grey plastic
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
spring return
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Operator Profile
red projecting, unmarked
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Mechanical Durability
10000000 cycles
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK03 IEC 50102
Head Type
standard
Product Compatibility
not compatible with legend holder
Product Certifications
CSA || BV || UL Listed || DNV || LROS (Lloyds register of shipping) || GL
Device Presentation
basic element
Protective Treatment
TH
Operator Additional Information
clear boot
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Range of Product
Harmony XB5

Description

Push button head,plastic,projecting,r

Ratings & reviews