Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 16 mm, SPDT, Black

  • Mfr # XB6ECA21P

  • Zoro # G3462996


product price: $8.75
/ea
Sold in multiples of 50 for $437.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6ECA21P
Zoro #
G3462996
UPC #
785901310280
Country of Origin
China

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Mounting Diameter
16 mm
Overall Depth
1.58 in
Overall Height
0.71 in
Manufacturer Warranty Length
18 mo
Overall Width
0.71 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA C22.2 No.14, cURus, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Form
SPDT
Type of Operator
Square Flush Button
Legend/Background Color
No Legend
NEMA Contact Rating Designation
AC-12/AC-13/DC-12/DC-13
DC Contact Rating
0.15 A @ 125 V, 0.2 A @ 125 V, 0.7 A @ 24 V, 1 A @ 24 V
Contact Rating
0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC
Basic Material
Plastic
Bezel Material
Plastic
Legend Markings
No Legend
Contact Type
1C/O
Color
Black
Number of Operators
1
IP Rating
IP65
Series
XB6E
AC Contact Rating
0.5 A @ 240 V, 1 A @ 120 V
Bezel
Plastic
Product Type
Push Button Operators
Shock Resistance
10 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
monolithic push-button
Operating Position
any position
Ambient Air Temperature For Operation
-10-55°C
Connections - Terminals
insulated faston 2.8 x 0.5 mm || solder terminal <= 0.75 mm² AWG 19 || fast connector socket
Overvoltage Category
II IEC 60536
Contact Resistance
50 mOhm 1/6 V
Ambient Air Temperature For Storage
-40-70°C
Contacts Material
gold-flashed silver
Electrical Durability
100000 cycles, AC, 0.7 A 220 V EN/IEC 60947-5-1 appendix C
Marking
CE
Short-Circuit Protection
2 A cartridge fuse gG
Product Certifications
cURus || CCC
Shape Of Signaling Unit Head
square
Device Short Name
XB6E
Contacts Type And Composition
1 C/O
[Ie] Rated Operational Current
1.5 A 120 V, AC-12 EN/IEC 60947-5-1 || 1 A 240 V, AC-12 EN/IEC 60947-5-1 || 0.7 A 240 V, AC-13 EN/IEC 60947-5-1 || 1 A 120 V, AC-13 EN/IEC 60947-5-1 || 1 A 24 V, DC-12 EN/IEC 60947-5-1 || 0.7 A 24 V, DC-13 EN/IEC 60947-5-1 || 0.2 A 125 V, DC-12 EN/IEC 60947-5-1 || 0.15 A 125 V, DC-13 EN/IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current
3 A fast connector socket) || 5 A
Contact Operation
snap action
Vibration Resistance
1 mm 10-55 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP65 IEC 60529
Operator Profile
black flush
Tightening Torque
0.6-1 N.m
Mechanical Durability
1000000 cycles
Operator Voltage Rating - Maximum
250 V AC
Operating Temperature - Maximum
131 Degrees F
Mechanical Operating Durability
1.00 x 10^6
Operator Material
Plastic
Number of Indicator Lights
0
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 12

Description

Flush Push Button Operator, 16 mm, Momentary Action, Square Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Plastic, Color Black, Contact Rating 0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, NEMA Contact Rating Designation AC-12/AC-13/DC-12/DC-13, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.