Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB4BS42

  • Zoro # G3332244


product price: $71.79
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BS42
Zoro #
G3332244
UPC #
785901382683
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Overall Depth
2.24 in
Manufacturer Warranty Length
18 mo
Overall Height
1.18 in
Overall Width
1.18 in
Mounting Diameter
22 mm
Cad Overall Height
30 mm
Cad Overall Depth
57 mm
Cad Overall Width
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Accessory Group
B
Color
Black
IP Rating
IP66
Legend
Emergency Stop
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Metal
Basic Material
Metal
Type of Operator
30mm dia Mushroom Head
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Reset
turn to release
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round
Operator Profile
black mushroom Ø 30 mm, unmarked
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
UL Listed || DNV || CSA || BV || GL || LROS (Lloyds register of shipping)
Head Type
standard
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Mechanical Durability
500000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
Protective Treatment
TH
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C10 4 single and double front mounting
Ik Degree Of Protection
IK06 IEC 50102

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Emergency Stop, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.