Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB5AX2

  • Zoro # G1271961


product price: $39.59
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AX2
Zoro #
G1271961
UPC #
785901388388
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.2 in
Overall Width
2.36 in
Overall Height
2.36 in
Cad Overall Width
60 mm
Cad Overall Height
60 mm
Cad Overall Depth
56 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Basic Material
Plastic
Type of Operator
60mm Mushroom Head
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Black
Accessory Group
A
IP Rating
IP66
Bezel Material
Plastic
Features
Withstands Harsh Environments
Number of Operators
1
Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Station Name
XALD 1 cut-out
Operator Profile
black mushroom Ø 60 mm, unmarked
Shape Of Signaling Unit Head
round
Compatibility Code
ZB5
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C7 4 single front mounting || C8 4 single and double front mounting || C10 4 single and double front mounting
Head Type
standard
Device Short Name
ZB5
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Reset
push-pull
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK03 IEC 50102
Mechanical Durability
500000 cycles
Product Or Component Type
head for non-illuminated push-button
Product Certifications
BV || GL || LROS (Lloyds register of shipping) || DNV || CSA || UL Listed

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.