Zoro Homepage

Push Button operator, 22 mm, Blue

  • Mfr # ZB5AH6

  • Zoro # G0120679


product price: $13.19
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AH6
Zoro #
G0120679
UPC #
785901386568
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm

Details

Item
Extended Push Button
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Material
Plastic
Standards
CE, CSA, EN/IEC 60947-5-4, EN/IEC 60947-5-5, RoHS, UL Listed
Color
Blue
Basic Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Extended Button
IP Rating
IP66
Bezel Material
Plastic
Number of Operators
1
Operator Material
Plastic
NEMA Enclosure Rating
1, 13, 2, 3, 4, 4X

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, EN/IEC 60947-5-4, EN/IEC 60947-5-5, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.