Zoro Homepage

Push Button operator, 22 mm, Green

  • Mfr # ZB5APA3

  • Zoro # G4378744


product price: $27.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5APA3
Zoro #
G4378744
UPC #
785901964209
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
37 mm
Overall Width
1.18 in
Overall Height
1.18 in
Overall Depth
1.46 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Booted Button
Bezel Material
Plastic
Basic Material
Plastic
Color
Green
Features
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
Number of Operators
1
Series
XB5
Device Short Name
ZB5
Device Presentation
basic element
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
LROS (Lloyds register of shipping) || CSA || DNV || GL || BV || UL Listed
Product Compatibility
not compatible with legend holder
Shape Of Signaling Unit Head
round
Operator Profile
green flush, unmarked
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Mechanical Durability
10000000 cycles
Operator Additional Information
clear boot
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Operator Material
Plastic
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.