Zoro Homepage

Push Button operator, 22 mm, Green

  • Mfr # ZB5AR3

  • Zoro # G6374146


product price: $31.89
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AR3
Zoro #
G6374146
UPC #
785901387527
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Cad Overall Width
60 mm
Mounting Diameter
22 mm
Cad Overall Height
60 mm
Cad Overall Depth
52 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Overall Height
2.36 in
Overall Width
2.36 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Green
Type of Operator
60mm Mushroom Head
Bezel Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Basic Material
Plastic
Number of Operators
1
Features
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
Series
XB5
Compatibility Code
ZB5
Product Or Component Type
head for non-illuminated push-button
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5
Operator Profile
green mushroom Ø 60 mm, unmarked
Shape Of Signaling Unit Head
round
Head Type
standard
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Station Name
XALD 1 cut-out
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Mechanical Durability
5000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
BV || UL Listed || CSA || DNV || LROS (Lloyds register of shipping) || GL
Ik Degree Of Protection
IK03 IEC 50102
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.