Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AS964

  • Zoro # G3001470


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS964
Zoro #
G3001470
UPC #
785901387664
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
60 mm
Cad Overall Width
60 mm
Cad Overall Depth
79 mm
Overall Height
2.36 in
Overall Depth
3.11 in
Overall Width
2.36 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Red
Basic Material
Plastic
IP Rating
IP66
Type of Operator
60mm Mushroom Head
Includes
Ronis 455 Key
Bezel Material
Plastic
Number of Operators
1
Features
Latching
Series
XB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Short Name
ZB5
Compatibility Code
ZB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
300000 cycles
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Station Name
XALD 1 cut-out || XALK 1 cut-out
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Destination
emergency stop push-button
Product Or Component Type
head for emergency stop push-button
Shape Of Signaling Unit Head
round
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Product Certifications
UL Listed || DNV || GL || BV || LROS (Lloyds register of shipping) || CSA
Reset
key release
Key Withdrawal Position
center
Protective Treatment
TH
Type Of Keylock
key 455
Overvoltage Category
class II IEC 60536
Operator Profile
red mushroom Ø 60 mm, unmarked
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Multihead Operator, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.