Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # 9001SKR3RH6

  • Zoro # G3098803


product price: $70.95
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR3RH6
Zoro #
G3098803
UPC #
785901042747
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.89 in
Overall Height
1.77 in
Overall Depth
1.65 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Material
Plastic
Basic Material
Plastic
Contact Rating
10A @ 600V AC
Color
Red
Bezel
Corrosion Resistant Thermoplastic
Type of Operator
Extended Button
Contact Form
1NC
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Number of Operators
1
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
Product Type
Push Button Operators
Shape Of Screw Head
cross slotted
Operator Profile
projecting, red projecting, unmarked
Mechanical Durability
5000000 cycles
Device Short Name
9001SK
Shape Of Signaling Unit Head
octagonal
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
Contacts Material
silver alloy contacts
Protective Treatment
TC
Shock Resistance
50 gn IEC 60068-2-27
Operator Additional Information
without guard
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Product Or Component Type
push-button
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP66 IEC 60529
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Cap/Operator Or Lens Colour
red
Contact Operation
standard
Contacts Type And Composition
1 NC
Operating Position
any position
Positive Opening
with IEC 60947-5-2
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 || 0.55 A 125 V, DC-13, A600-Q600
Product Certifications
UL 508 || NEMA
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.