Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # XB5FA42

  • Zoro # G3456608


product price: $32.75
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FA42
Zoro #
G3456608
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Height
42 mm
Depth
55 mm
Size
30 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.65 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
NEMA Contact Rating Designation
A600/Q600
Bezel
Plastic
Series
XB5
Color
Red
Contact Form
1NC
Features
Customizable, Shock Resistance, Vibration Resistance
Number of Operators
1
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Plastic
NEMA Rating
13, 4X
Legend/Background Color
No Legend
Product Type
Push Button Operators
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Antimicrobial, Vibration Resistant
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Protective Treatment
TH
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Mechanical Durability
10000000 cycles
Product Or Component Type
push-button
Device Short Name
XB5F
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Contacts Material
silver alloy (Ag/Ni)
Contacts Type And Composition
1 NC
Ik Degree Of Protection
IK03 IEC 50102
Compatibility Code
XB5
Device Presentation
complete product
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ambient Air Temperature For Operation
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Head Type
built-in-flush
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
Type Of Operator
spring return
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Operator Profile
red flush, unmarked
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Customizable
no, 1
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Operating Force
3.5 N NC changing electrical state
Positive Opening
with EN/IEC 60947-5-1 appendix K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Product Certifications
UL Listed || CSA
Contact Operation
slow-break
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(21-22)NC
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Fixing Collar Material
plastic
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Usage
standard contacts

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.