Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # 9001SKR1BH5

  • Zoro # G0697392


product price: $68.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR1BH5
Zoro #
G0697392
UPC #
785901041979
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Depth
1.65 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.89 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Bezel
Corrosion Resistant Thermoplastic
Contact Rating
10A @ 600V AC
Features
Finger-Safe Terminals
Type of Operator
Flush Button
Basic Material
Plastic
Number of Operators
1
NEMA Contact Rating Designation
A600/Q600
Contact Form
1NO
Material
Plastic
Color
Black
IP Rating
IP66
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001SK
Bezel Material
Plastic
Product Type
Push Button Operators
Ip Degree Of Protection
IP66 IEC 60529
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Product Or Component Type
push-button
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Shape Of Signaling Unit Head
octagonal
Cap/Operator Or Lens Colour
black
Electrical Shock Protection Class
class II IEC 61140
Device Presentation
complete product
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Contacts Type And Composition
1 NO
Contacts Material
silver alloy contacts
Operator Profile
black flush, unmarked, flush
Mechanical Durability
5000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Shape Of Screw Head
cross slotted
Operator Additional Information
plastic guard
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
9001SK
Shock Resistance
50 gn IEC 60068-2-27
Contact Operation
standard
Positive Opening
without
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operating Position
any position
[Ith] Conventional Free Air Thermal Current
10 A
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 || 0.55 A 125 V, DC-13, A600-Q600
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Product Certifications
UL 508 || NEMA
Protective Treatment
TC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Chemical Resistant, Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.