Zoro Homepage

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # XB4FA21

  • Zoro # G3467354


product price: $29.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FA21
Zoro #
G3467354
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
47 mm
Size
30 mm
Depth
55 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Number of Operators
1
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Basic Material
Metal
Legend/Background Color
No Legend
NEMA Rating
13, 4X
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Chrome
Contact Form
1NO
NEMA Contact Rating Designation
A600/Q600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Green Premium Product, Mercury Free, Shock Resistance, Toxic Heavy Metal Free, Vibration Resistance
Color
Black
Bezel
Chrome Plated Metal
IP Rating
IP66, IP67, IP69, IP69K
Product Type
Push Button Operators
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Contacts Type And Composition
1 NO
Contacts Usage
standard contacts
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Operating Force
3.8 N NO changing electrical state
Terminals Description Iso N°1
(13-14)NO
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Device Short Name
XB4F
Operator Profile
black flush, unmarked
Ik Degree Of Protection
IK06 IEC 50102
Device Mounting
built-in
Fixing Collar Material
zamak
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Fixing Mode
by screws
Product Or Component Type
push-button
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Head Type
built-in-flush
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Positive Opening
without
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Protective Treatment
TH
Product Certifications
UL Listed || CSA
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Overvoltage Category
class I IEC 60536
Contact Operation
slow-break
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(13-14)NO
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Vibration Resistant
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operator Material
Metal

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Black, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.