Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # XB4FA3341

  • Zoro # G3463197


product price: $34.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FA3341
Zoro #
G3463197
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Width
36.6 mm
Depth
55 mm
Height
47 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Height
1.85 in
Overall Depth
2.17 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel
Chrome Plated Metal
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Form
1NO
Color
Red
Legend/Background Color
No Legend
Bezel Material
Chrome
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Features
Green Premium Product, Mercury Free, Shock Resistance, Toxic Heavy Metal Free, Vibration Resistance
Series
ZB4/XB4
Number of Operators
1
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Resistance Properties
Vibration Resistant
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
158 Degrees F
Device Presentation
complete product
Type Of Operator
spring return
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Contacts Usage
standard contacts
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Overvoltage Category
class I IEC 60536
Product Certifications
UL Listed || CSA
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Fixing Mode
by screws
Fixing Collar Material
zamak
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Protective Treatment
TH
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Device Mounting
built-in
Mechanical Durability
10000000 cycles
Positive Opening
without
Contact Operation
slow-break
Terminals Description Iso N°1
(13-14)NO
Ik Degree Of Protection
IK06 IEC 50102
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Operating Force
3.8 N NO changing electrical state
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Type And Composition
1 NO
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operator Profile
white flush, up arrow black)
Device Short Name
XB4F
Head Type
built-in-flush
Contacts Material
silver alloy (Ag/Ni)
Product Or Component Type
push-button

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Red, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.