Zoro Homepage

Push Button operator, 30 mm, Black

  • Mfr # 9001SKR25B

  • Zoro # G1583687


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR25B
Zoro #
G1583687
UPC #
785901042365
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Overall Width
1.81 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.72 in
Cad Overall Depth
69 mm
Cad Overall Width
46 mm
Mounting Diameter
30 mm
Cad Overall Height
45 mm

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.