Shop All Push Button Switches
Schneider Electric
Push Button operator, 30 mm, Green
Mfr # 9001KR1G
Zoro # G4327942
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Flush Button
Product Information
- Brand Schneider Electric
- MFR # 9001KR1G
- Zoro # G4327942
- UPC # 785901874607
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Overall Depth | 1.33 in |
Overall Width | 1.69 in |
Overall Height | 1.74 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Features Withstands Harsh Environments, Octagonal Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- NITE IZE Gear Tie 12 in. L Assorted Twist Ties 12 pk (GTPP12-A1-R8)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Clear (HS369-S100-CLEAR)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR1GH5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7120)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- Schneider Electric Push Buttons & Indicators