Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR9P1RH13

  • Zoro # G1094651


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P1RH13
Zoro #
G1094651
UPC #
785901821083
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Number of Operators
1
Contact Rating
10A @ 600V AC
Lamp Module Voltage
120V AC
Type of Operator
41mm Mushroom Head
Basic Material
Metal
Bezel
Chrome Plated Zinc Die Cast
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Transformer
Color
Red
Lamp Type
Incandescent
Contact Type
1NO/1NC
Contact Form
SPDT
Lamp Voltage
6V AC
Voltage
120V AC
Replacement Lamp
Mfr. No. 755
IP Rating
IP65
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Legend
Pull to Start/Push to Stop
Bezel Material
Metal
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Connections - Terminals
screw clamp terminals
Operating Position
any position
Supply Frequency
50 to 60 Hz
Operator Position Information
2 positions
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
Product Or Component Type
illuminated push-button
Product Certifications
UL listed file E42259 CCN NKCR || CE || NEMA || CSA LR 25490 class 3211 03
Device Presentation
complete product
Light Block Supply
via integral transformer
Contact Operation
standard
Contacts Type And Composition
1 C/O
Light Source
incandescent, incandescent bulb
Bulb Base
BA 9s
Operator Additional Information
screw-on plastic
Cap/Operator Or Lens Colour
red
[Us] Rated Supply Voltage
110 to 120 V, 110 to 120 V AC
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operator Profile
mushroom Ø 41 mm, red mushroom Ø 41 mm
Legend Color
Silver
Operating Temperature - Maximum
140 Degrees F
Legend Background Color
Black
Number of Indicator Lights
0
Operating Temperature - Minimum
-22 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Lamp Voltage - Maximum
120 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Legend Pull to Start/Push to Stop, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.